Shop All Rags & Towels
Sertun
Rechargeable Indicator Towels 13-1/2" x 18", Yellow/White
Mfr # 9600
Zoro # G8518912
product price: $61.19
/pk 150, $0.41/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nonwoven Fabric
- Color White/Yellow
- Wipes Application Disinfecting/Sanitizing
- Fragrance Unscented
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertun
- MFR # 9600
- Zoro # G8518912
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 13 1/2 in x 18 in |
Cleaner Container Size | 150 ct. |
Sheet Width | 13 1/2 in |
Sheet Length | 18 in |
Details
Material | Nonwoven Fabric |
Item | Rechargeable Sanitizer Indicator Towels |
Color | White/Yellow |
Wipes Application | Disinfecting/Sanitizing |
Fragrance | Unscented |
Primary Chemical | Quat |
Container Type | Box |
Effective to Remove | E.coli, Salmonella |
Cleaner Chemical Product Grouping | Disinfecting and Sanitizing Wipes |
Application | For Use In All Areas Where Sanitation is Important |
Wipes per Container | 150 |
Cleaner Container Type | Box |
Cleaning Wipe - Item | Rechargeable Sanitizer Indicator Towels |
Cleaner Form | Wipes |
Green Environmental Attribute | Product is Rechargeable |
Number of Sheets | 150 |
Product Series | Sertun(TM) |
Features | Color Check Technology |
Description
Rechargeable Sanitizer Indicator Towels, Dispenser Box, Product Series Sertun(TM), White/Yellow, Nonwoven Fabric, Sheet Length 18 in, Sheet Width 13 1/2 in, Number of Sheets 150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush (2KE99)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- SERTUN Rechargeable Indicator Towels 13-1/2" x 18", Yellow/White (9650)
- GOLDEN STAR Blue Microfiber Cloth Waffle Weave, PK36 (MC1616BWW-36PK)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- BRAWNY PickASize Paper Towel, 512 in L, 11 in W, 2Ply (44375)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK (SO-EO63-0TRS)
- L.H. DOTTIE L.H. Dottie 5 lb Box New White Knit Rags (RGZ5)
- Sertun Rags & Towels