Shop All Task Chairs
Sertapedic
Task Chair, Black
Mfr # 49711BLK
Zoro # G5228883
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Material Bonded Leather
- Overall Width 27"
- Width 21.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertapedic
- MFR # 49711BLK
- Zoro # G5228883
- UPC # 656292497112
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 27" |
Width | 21.25" |
Height | 21.75" |
Depth | 27" |
Overall Height | 42" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds BIFMA Standards |
Includes | Arms |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Style | Task Chair |
Weight | 55.18 lbs |
Weight Capacity (text) | Supports Up to 300 lb |
Arm Type | T-Bar |
Application | Executive & Management; General Office & Task |
Description
SertaPedic® Emerson Task Chair, Supports up to 300 lbs., Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- Sertapedic Seating