Shop All Task Chairs
Sertapedic
Task Chair, Black
Mfr # 49710BLK
Zoro # G5226932
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Material Bonded Leather
- Depth 31"
- Width 22.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertapedic
- MFR # 49710BLK
- Zoro # G5226932
- UPC # 656292501529
- Country of Origin China
- Category Task Chairs
Dimensions
Depth | 31" |
Width | 22.25" |
Height | 22" |
Overall Width | 28" |
Overall Height | 47.25" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds BIFMA Standards |
Includes | Arms |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Style | Executive Task Chair |
Weight | 62.01 lbs |
Application | Executive & Management; General Office & Task |
Weight Capacity (text) | Supports Up to 300 lb |
Arm Type | T-Bar |
Description
SertaPedic® Emerson Executive Task Chair, Supports up to 300 lbs., Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- SERTAPEDIC Task Chair, Black (49711BLK)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- HON Leather Task Chair, Black (H5703.SB11.T)
- Sertapedic Seating