Shop All Task Chairs
Sertapedic
Task Chair, Black
Mfr # 48967A
Zoro # G5227492
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Material Fabric
- Includes Arms
- Width 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sertapedic
- MFR # 48967A
- Zoro # G5227492
- UPC # 656292491271
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 20.75" |
Overall Width | 27.5" |
Overall Height | 41" |
Height | 22.5" |
Depth | 29.25" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Material | Fabric |
Includes | Arms |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Ergonomic ESD Task Chair |
Weight | 55.62 lbs |
Arm Type | Padded T-Bar |
Application | Executive & Management; General Office & Task |
Weight Capacity (text) | Supports Up to 275 lb |
Description
SertaPedic® Cosset Ergonomic Task Chair, Supports up to 275 lbs., Black Seat/Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- BAXTON STUDIO Ogden Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Twin Size Daybed (194-11517-ZORO)
- SERTAPEDIC Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black (48967B)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Task Chair, Black (49711BLK)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- Sertapedic Seating