Shop All Executive Chairs
Sertapedic
Executive Chair, Black
Mfr # 48965
Zoro # G5227894
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Seat Color Black
- Color Black
- Material Bonded Leather
- Depth 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertapedic
- MFR # 48965
- Zoro # G5227894
- UPC # 656292489650
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 31.5" |
Height | 21.75" |
Overall Width | 27.5" |
Width | 22.5" |
Overall Height | 46.75" |
Details
Office Chair Style | Executive Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | High Back Executive Chair |
Description
SertaPedic® Cosset High-Back Executive Chair, Supports up to 275 lbs., Black Seat/Black Back, Slate Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HOMELEGANCE Janina Dining Table (5516-66)
- SERTAPEDIC Executive Chair, Black (48966)
- SERTAPEDIC Big and Tall Chair, Black (48964)
- FLASH FURNITURE Leather Executive Chair, 18-1/2" to 21", Fixed Arms, Black (CI-J600-BK-GG)
- TECHNI MOBILI Techni Mobili RTA-1010-BK High Back Executive Mesh Office Chair with Arms; Lumbar Support & Chrome Base; Black - 26 x 26 x 42.75 in. (RTA-1010-BK)
- LORELL Multifunctional Mesh High Back Executive Chair Black (LLR62000)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011ABK)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- Sertapedic Seating