Shop All Task Chairs
Sertapedic
Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray/Black
Mfr # 48967B
Zoro # G5228490
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Material Fabric
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sertapedic
- MFR # 48967B
- Zoro # G5228490
- UPC # 656292489674
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 27.5" |
Depth | 29.25" |
Overall Height | 41" |
Width | 20.75" |
Height | 22.5" |
Details
Office Chair Style | Task Chair |
Color | Gray |
Material | Fabric |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Style | Ergonomic ESD Task Chair |
Weight | 55.62 lbs |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 275 lb |
Application | Executive & Management; General Office & Task |
Description
SertaPedic® Cosset Ergonomic Task Chair, Supports up to 275 lbs., Gray Seat/Gray Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- SERTAPEDIC Task Chair, Black (48967A)
- SERTAPEDIC Task Chair, Black (49711BLK)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- HON Mesh Task Chair, No Arms, Black (H5711.GA10.T)
- Sertapedic Seating