Shop All Task Chairs
Sertapedic
Big and Tall Chair, Black
Mfr # 49416BLK
Zoro # G5229452
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Black
- Material Bonded Leather
- Overall Width 27.75"
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertapedic
- MFR # 49416BLK
- Zoro # G5229452
- UPC # 656292494166
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Width | 27.75" |
Width | 22" |
Height | 22.5" |
Depth | 29.5" |
Overall Height | 47.25" |
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Standards | Meets or Exceeds BIFMA Standards |
Style | Big and Tall Task Chair |
Weight | 65.2 lbs |
Arm Type | T-Bar |
Weight Capacity (text) | Supports Up to 400 lb |
Application | Executive & Management; General Office & Task; Specialty |
Description
SertaPedic® Emerson Big and Tall Task Chair, Supports up to 400 lbs., Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- SERTAPEDIC Big and Tall Chair, Brown (49416BRW)
- SERTAPEDIC Task Chair, Brown (49710BRW)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Task Chair, Black (49711BLK)
- SERTAPEDIC Task Chair, Black (49710BLK)
- SERTAPEDIC Task Chair, Black (48967A)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- Sertapedic Seating