Shop All Executive Chairs
Sertapedic
Big and Tall Chair, Black
Mfr # 48964
Zoro # G5231035
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Color Black
- Color Black
- Material Bonded Leather
- Overall Width 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sertapedic
- MFR # 48964
- Zoro # G5231035
- UPC # 656292489643
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Width | 28.5" |
Width | 24" |
Height | 22" |
Overall Height | 48.5" |
Depth | 31.75" |
Details
Office Chair Style | Big and Tall Chair |
Seat Color | Black |
Color | Black |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Big and Tall Executive Chair |
Description
SertaPedic® Cosset Big and Tall Executive Chair, Supports up to 400 lbs., Black Seat/Black Back, Slate Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- SERTAPEDIC Executive Chair, Black (48965)
- SERTAPEDIC Executive Chair, Black (48966)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (294VBK)
- BOSS OFFICE PRODUCTS Boss Executive High Back Leatherplus Flip Arm Chair (B8551-BK)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- Sertapedic Seating