Serenelife

Wireless Baby Monitor System-Cam/Vid Child Home Monitoring, SLBCAM10.5


product price: $73.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Professional Home Baby Video Monitor - Long Lasting, Heavy Duty Baby Monitor System - Wireless & Portable Baby Monitoring - Convenient, Reliable, Secure - Built-in Microphones & Speakers - Two-Way Communication Enabled - Extended Wireless Range, 2.4 GHz Video Transmission - 2.0’’ -inch Color Digital LCD Display Screen - User-Friendly Control Interface - Night Vision Illumination - Baby Monitor Features Built-in Rechargeable Battery - Compact Monitor System with Sound Activation - Simple Setup & Hassle-Free Operation - Adjustable Camera Viewing Angle, 45° Degree Rotation - Built-in Thermometer for Room Temperature Monitoring - Button-Activated Musical Melodies & Lullabies for Soothing Comfort - Used for Monitoring Your Child in Any Room of the House What’s In The Box: - Camera - Baby Monitor - (2) USB Wall Power Adapters Technical Specs: - Wireless Operation Range: Up to 850’ ft. - Image Processor: 0.3 MP, Color CMOS - Camera Resolution: 640 x 480 Pixels - Built-in Rechargeable Battery: 3.7V, Li-Po 550mah - Power: 120V (5V Power Adapter) - Camera Dimensions (L x W x H): 2.6’’ x 1.0’’ x 4.2’’ -inches - Monitor Dimensions (L x W x H): 2.4’’ x 0.7’’ x 4.7’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.