Shop All Patio Cushions & Pillows
Serenelife
Wicker Rattan Swing Chair - Washable Nonslip Soft Swing Chair Cushion for Outdoor/Indoor Garden Deco
Mfr # SLGZ0EGBL
Zoro # G301902031
product price: $439.99
/ea
Free Shipping & Returns
$439.99
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
- Brand Serenelife
- MFR # SLGZ0EGBL
- Zoro # G301902031
- UPC # 842893133959
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Features: - Lightweight yet Durable Polyester and PE Coating Set - Hanging Chair Perfect for Relaxing - Woven Texture and Gentle Curves - Stain-resistant All Weather Cushion - Sturdy Powder-coated Steel Frame - Synthetic Wicker Rattan Weave - Contemporary Ribbed Back Design - Perfect Addition to the Outdoor Patio, Deck, and Porch - UV and Water Resistant Cushions What's in the Box: - (1) Egg chair - (1) Frame - (5) Pieces Cushion - A Bag of Screws Technical Specs: - Construction Material: Powder-coated Steel Frame - Weight Capacity: 66 lbs. - Product Dimension (L x W x H): 3.28’’ x 3.28’’ x 6.56’’ inches
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
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 45Lnk (90PX045G)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X30)
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Espresso, 42 (60-361-016601-RT)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- Serenelife Patio Cushions & Pillows