Serenelife

Wheeled Mobile Handwash Stand


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - High-Density Polyethylene Construction - Stands Years of Use - Easy to Assemble - Self-Contained Bottom Fresh Water Tank - Foldable Metal Handle with Two Suoer Large Wheels on the Bottom Tank - Includes Wheels for Easy Movement even after Fully Filled - Hands-Free Foot Pump, Easy to Operate - 220ml Continuously Water Flow per Step - Extra-Large Handwash Basin and Liquid Soap Dispenser - Includes Flexible Drain Hose - Compact and Lightweight Design - Can be Used Widely for Public Areas, Checkpoints, Worksites, Camping, and any Outdoor Activities What's in the Box: - (1) Bottom Water Tank - (1) Wash Basin - (2) Column Stands - Bag of Spare Parts, including: - (1) Faucet - (1) Flexible Drain Hose - (1) Soap Dispenser - (4) Caps - (1) Adjustable Screw Technical Specs: - Construction Material: High-Density Polyethylene - Maximum Weight Capacity: 22.05 lbs. - Bottom Water Tank Capacity: 30 Liters/ 7+ Gallons - Liquid Soap Tank Capacity: 5 Liters - Foot Pump Per Step: 220ml. - Basin Size: 19.69'' x 15.94'' -inches - Drainage Hose Length: 2.7’ ft. - Product Dimension (L x W x H): 28.35’’ x 16.54’’ x 31.50’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.