Serenelife

Welding Machine, SLMIGWL140 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all MIG Welders
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Easy to Use and Convenient to Carry - Powerful and Rugged MIG Welding Machine up to 130 Amp Output - Nice Machine Appearance and Screen Printing - Anti-corrosion & Water Resistant Metal Machine Case - Easy to Read the Numbers of Scale - Test Data Supports Stable Performance and Output Voltage - Protects Components and Transformer from Corrosion and Damage - Adjustable Welding Speed up to 6.7m per Minute - Supports Dual Voltage 110V/220V, Wire Feeder 24V - Accepts 0.6-0.8mm Flux-Cored Wire - 0.7KVA/1.8KVA Maximum and Minimum Power - 2mm of Maximum Thickness of Metal - Allows to Weld Steel and Aluminum up to 0.08 inch Plate Steel - Automatically Adjust the Inverter Pulse Width through Closed-Loop Control to Ensure the Output Stability - 60% Rated Duty Cycle, Basically can Meet the Durable Welding - Welding can be done by Connecting the Carbon Dioxide Gas - Suitable for Indoor Work What's in the Box: - Welding Machine - Welding Gun - Ground Wire Clip (1.6meters) - Brush - Protective Mask - 2.5m2 1.8m Big USA Plug - Power Adapter Technical Specs: - Construction Material: Metal - Power Supply: 110V/220V (13A Power Adapter) - Maximum Input Current: 110V/43.1A, 220V/21.5A - Frequency Response: 50/60Hz - Rated Input Power: 8.1KVA - Current & Voltage Adjustment Range (MIG, A/V) : (50A/16.5V-130A/20.5V) - 25?60% Utilization Factor Output (MIG, A/V): (130A/20.5V) - 40?100% Utilization Factor Output (MIG, A/V) :(100A/19V) - No-load Voltage: 42V - Usable Wire: 0.2''-0.3'' -inch - Wire Feed Rate: 3-15m/min - Power Factor: 0.73 - Efficiency: 85% - Shell Protective Grade: IP21S - Insulation Grade: F - Welding Output: 60-125A,AC - Capacity: 18 gauge (0.039") to 3/16" (0.24") mild steel only - * Not for welding aluminum - Duty Cycle: 20% @ 90 A - Open Circuit Voltage: 30V - 2.67KVA - Welder Tips / Wire Size Installed tip will accept 0.031" Flux-Core wire - Wire Spool Capacity: 2.2 lbs. Spool - Recommended Circuit Breaker: 30A time-delay (slow-blow) breaker (30A for maximum performance) - Extension Cord Recommendations: 3 conductor #12A or larger up to 5.91 ft. - Generator Requirements: Minimum 4,000W continuous output with no low-idle function (or low-idle off) - Product Dimension (L x W x H): 15.7'' x 6.7'' x 11.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products