Serenelife

Track Base Smart Digital Treadmill With Downloadable App


product price: $358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Smart Digital Treadmill Design - Get Connected with the ‘FitShow’ App - Pairs to Your Device via Bluetooth Connectivity - Running & Training Data Statistics Readout - Compact Form-Fitting Design for Any Room in the House - Built-in Hand Grip Sensors for Pulse Monitoring - Digital LCD Display Screen with Touch Button Controls - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Adjustable Speed Settings - Selectable Preset Training Modes - Simple Electric Motorized Plug-in Design - Convenient Folding Style for Easy Setup & Storage - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building - Integrated Safety Key, Emergency Power Off - Removable Book / Tablet Device Holder - *Some Assembly Required The ‘Fitshow’ App: - Train Smarter and Connect via Your Favorite Device - Works with Smartphones, Tablets, Laptops, etc. - Free to Download via Your Smartphone - Multifunctional Sports App - Connect to the Treadmill via Bluetooth - App Provides Access to Exercise Activities - Linked to ‘HealthKit’ to Record and Collect Activity Data - Easily Share Health and Fitness Data via Social Media - Available for iOS and Android Bluetooth Connectivity: - Hassle-Free Pairing, No Password Required - Compatible with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 BLE Technical Specs: - Motorized Treadmill Motor Power: 1.0HP - Running Belt / Running Surface Size (L x w): 39.3’’ x 13.4’’ -inches - Adjustable Speed: 0.6 – 6.0 MPH (Up to 10 KMH) - Maximum Weight Support: Up to 265 lbs. - Power Supply: 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.