Shop All Golf Apparel & Equipment
Serenelife
T-Zendo Electric Trolley
Mfr # SLGZELEC
Zoro # G100681175
product price: $974.99
/ea
Free Shipping & Returns
$974.99
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
- Brand Serenelife
- MFR # SLGZELEC
- Zoro # G100681175
- UPC # 842893131580
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Features: - New Deluxe 2-Wheel AIuminum 2-Wheel Pull Cart - Lightweight and Foldable Golf Trolley - Includes Foot Brake for Rear Wheel - Upper and Lower Bracket with Elastic Strap - TPE Handle Grip - Built-in Rechargeable Battery - Push Button System - Ergonomic Padded Adjustable Handle - Simple Quick Braking System - Durable and Compact Size for Easy Storage and Transportation - Easy to Fold and Unfold - Uniform PCB Board for Mountain Climbing and Downhill - Designed for Multiple Pushing Positions - Includes an Umbrella Holder Storage Compartment for Easy Travel, Fits in your Trunk - *Assembly Needed What's in the Box: - 3-Wheel Golf Electric Trolley - Power Adapter - USB Cable - Umbrella Holder - Carrying Bag Technical Specs: - Construction Material: Aluminum Frame - Max. Load Capacity: 33 lbs. - Front Wheel Size: 8'' -inches - Rear Wheels Size: 11'' -inches - Power Supply: 12V - Power Output: 150W - Battery Charging Time: 5 hours - Power Cable Length: 3.28 ft. - Folded Product Dimension (L x W x H): 19.1'' x 14.6'' x 22.8'' -inches - Unfolded Product Dimension (L x W x H): 44.7'' x 28'' x 47.8'' -inches
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
- A.R. NORTH AMERICA Coupling, 1-3/8" Love-Joy (11522)
- BIOADVANCED Liquid Concentrate Lawn Insect and Fire Ant Killer 32 oz (700790A)
- CORE TARPS 30 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x50)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-4060-A-X)
- SERENELIFE Al 2 Wheel Push Cart (SLGZX3)
- SERENELIFE Golf Laser Range Finder Monocular w/ Pin-Seeking/Zoom Sight, SLGRF30SL (SLGRF30SL)
- SERENELIFE Umbrella Holder (SLGCUBH)
- SERENELIFE Golf Laser Range Finder Monocular w/ Pin-Seeking/Zoom Sight, SLGRF30BK (SLGRF30BK)
- SERENELIFE 3 Wheel Push Cart (SLG3W)
- SERENELIFE 4 Wheel Ai Frame Trolley (SLGZ36)
- ILC Replacement For EZGO CUSHMAN TEXTRON S2022MCHKOUSLMAN (S2022MCHKOUSL-MAN)
- Serenelife Sporting Goods