Shop All Welding Parts
Serenelife
Switch For Welding Machine, PRTSLMIGHWL20
Mfr # PRTSLMIGHWL20
Zoro # G100687344
product price: $12.49
/ea
$12.49
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
- Brand Serenelife
- MFR # PRTSLMIGHWL20
- Zoro # G100687344
- UPC # 842893129501
- Country of Origin China
- Category Welding Parts
Description
Features: - On/Off Rocker Switch - 2 Pin Design, Safe to Use - High Quality and Long Service Life - Anti-Corrosion, Acid, Alkali and Heat Resistance - Widely Used for Various Kinds of Electrical Products - Easy to Install What's in the Box: - Power Switch Technical Specs: - Construction Material: Engineered ABS/Metal - SPST: On/Off - Mount Hole Size:1.2'' x 0.9'' x 1.4'' -inches - Pin Number: 6 Pin - Mechanical life: More than 50.000 cycles - Electrical life: More than 10,000 cycles - Environment temperature: 77°F - 176°F (25°C - 80°C) - Working Voltage and Current: (16A/250V) - Maximum Current: 30 Amps
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
- MILLER ELECTRIC Short Body Machine Torch, 60A, 25 ft. (257464)
- WELLER Soldering Tiplhtd455.0Mmfor Wsp150 (T0054445699)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-18)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- WESTERN ENTERPRISES Y Cga 023 N-N X 023 Body (312-102)
- POWERWELD CO2 Flowmeter (101C)
- LENCO Lenco 380-05335 Lda Set|Le Lda Set05335 05335 05335 05335 (380-05335)
- DYNAFLUX Crack Check Nuclear Penetrant Inspection, Type: Developer - Form D, Size: 16 oz (DF315-16)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- HOMESTEAD We 416-1 Nut (HO2631150)
- Serenelife Welding Parts