Serenelife

Stone Warmer With Stones


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Hot Stone Massage System - Simple Electric Plug-in Design - Quick Setup: All-in-One Portable Kit - Smooth & Sculpted Round Basalt Rock Stones - Uniquely Selected Stone Type for Comfort & Maximum Heat Retention - Storage / Travel Bag Doubles as Stone Heating Oven - Wired Temperature Controller Unit - Digital LCD Display with Selectable Temperature Setting - Energy Efficient Warming Bag Quickly Heats Up - Portable Style Travel Bag, Lightweight & Easy to Carry - Melt Away Stress to Soothe Muscle Tension, Soreness, Stiffness - Heated Stone Massage Relieves Pains Caused by Sprains & Strains - Ideal for Athletes, Home Care and Therapeutic Spa Centers What’s in the Box: - Hot Stone Heating Bag - Digital Temp Controller - (6) Large Massage Stones - (6) Small Massage Stones - Car Lighter Power Adapter - Power Cable Technical Specs: - Stone Type: Basalt Rock, Round - Heating Time: 8-15mins - Stone Maximum Heat Retention: 25-35 mins - Adjustable Temperature: 86-158 °Fahrenheit (30-70 °C) - Large Stone Size: 2.8’’ x 0.7’’ -inches (-Each) - Small Stone Size: 1.8’’ x 0.7’’ -inches (-Each) - Large Stone Weight: 0.27 lbs. (-Each) - Small Stone Weight: 0.17 lbs. (-Each) - Power Cord Length: 5.9’ ft. - Power: 110V - Total Bag Size (L x W x H): 14.9’’ x 10.2’’ x 3.2’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.