Serenelife

Smart Stationary Exercise Bike


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Indoor Stationary Cycling Bike Trainer - Running & Training Data Statistics Readout - Built-in Hand Grip Sensors for BPM Pulse Monitoring - LCD Digital Display Screen with Electronic Button Controls - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Adjustable Flywheel Pedal Resistance Level Adjustment - Integrated Arm Resistance Band Training - Used for Bicep, Deltoid, Chest Pull & Lateral Arm Exercises - Folding Exercise Bike Style for Storage and Transport - Height Adjustable Bicycle Seat - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building Technical Specs: - Flywheel Resistance Adjustment: 1 - 8 Strength Level Intensity - Maximum Weight Support: Up to 265 lbs. - *Some Assembly Required - Battery Operated LCD Display, Requires (2) x ‘AA’ Batteries, Included - Total Folded Dimensions (L x W x H): 53.1 x 20.9’’ x 21.7’’ -inches - Total Open Dimensions (L x W x H): 42.1’’ x 20.9’’ x 42.3’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.