Serenelife

Smart Sports Fitness Rowing Machine, SLRWMC18


product price: $388.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Smart Fitness Rowing Machine - Compact Gym Exercise Rower Style - For Sports Training, Cardio Fitness, Weight Loss Fat Burning - Measures Time, Distance, Strides, Calories Burned - Digital LCD Display Computer Panel - Adjustable Resistance Rower Level Setting - Portable Folding Stand-Up Design for Easy Storage - Quiet, Smooth-Gliding Contour Row Seat - Comfortable Handlebar Grip and Pedal-Style Footrests - Rugged Construction with Reinforced Handlebar Pull Cable - Safety-Certified Reliable & Lab Tested - Auto Power-Off Battery Saving Function - Perfect for Indoor Home & Office Gym - Some Assembly Required Technical Specs: - Rowing Resistance Type: Magnetic - Adjustable Time Setting: Up to 99 Minutes - Maximum Rowing Distance Measurement: 999.9 Miles - Selectable Resistance / Row Intensity: (8) Levels - Construction Material: Steel Metal Alloy, Engineered ABS - User Weight Capacity: Up to 220 lbs. - Battery Operated Computer, Requires (2) x ‘AAA’ Batteries, Included - Slide Rail Length, Rowing Distance: 30.7’’ –inches - Folded / Collapsed Rower Size (L x W x H): 39.3” x 17.7” x 53.1” -inches - Total Assembled Rower Size (L x W x H): 77.2’’ x 16.1’’ x 29.9’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.