Shop All Hydroponic Systems
Serenelife
Smart Indoor Garden - Indoor Herb Garden with LED Grow Lights Panel (White)
Mfr # SLGLF140
Zoro # G702152387
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLGLF140
- Zoro # G702152387
- UPC # 842893138121
- Country of Origin China
- Category Hydroponic Systems
Description
Features: - With Water Stick on the Growing Deck - Control Panel Settings: Lack Water, Brightness, Timer, and On/Off - Up to 6 Plants Grow at a Time - Up to 12'' Inches Tall with this Indoor Garden - No Soil, No Mess - Easy to Use - Height Adjustment - Automatically Turns Lights On and Off - LED Grow Lights - For Indoor Use Only - Energy Efficient LED Grow Lights for Faster Growth - Simple Reminders Take the Guesswork Out of Growing - Sprouts in Days, Harvest in Weeks, Enjoy for Months What's in the Box: - (1) Grow Deck - (1) Light Panel - (1) Light Post - (1) Base - (1) Tank - (1) Adapter - (6) Planting Baskets - (6) Smart Soils - (6) Domes - (6) Spacer Lids - (1) Indicator Tube - (1) Water Level Stick - (1) Nipper - (6) Markers Construction Materials: - Light Diffusor: PC - Light Cover: PC and Engineered ABS - Telescopic Rod: 6063 Aluminum - Screw and Base: PC and Engineered ABS Technical Specs: - Power Supply: 24W - Working Temperature: -10~40? - Storage temperature : -25~65?/85% - Input Voltage: 100-240V AC - Input Current: 120V/350±10% - Output Voltage: 24±10% V - Output Current: 870±10% mA - Spectrum: 4000K - Frequency Response: 50-60Hz - Life Time: 25,000 H - Device Operation Temperature: -20°C - 40°C - IP Rate: IP20 - Product Dimensions (L x W x H): 14.02'' x 8.43'' x 19.37'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO One-Hand, Pruning Shear (FELCO 9)
- BELL SPORTS SecuriKey 6' Bike Lock (7076470)
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- BIOADVANCED Granules Insect Killer 10 lb (700294H)
- SERENELIFE Smart Indoor Garden - LED Grow Light with Hydroponic Boxes (SLGLF120)
- TANDEM SPORT Tandem Sport POCKETPUMP PINK PP POCKET PUMP PINK - ONE SIZE (POCKETPUMP PINK)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- ACTIVE AQUA Air Pump, 4 Outlets, 6W, 15 (AAPA15L)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- ACTIVE AQUA Air Stone, Round, 4" x 1 (AS4RD)
- HYDROFARM Germination Station (CK64050)
- Serenelife Hydroponic Systems