Serenelife

Smart Eye Massager With Heat & Pressure Point Therapy


product price: $98.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Digital Eye Massager System - Sleek & Fashionable Goggle Visor Style - Compact & Portable Folding Design, Perfect for Travel - Soothing, Gentle Air Pressure Vibration with Heating Massage Therapy - Relax with Calming Stress & Tension Relief - Massage temple and other Accupoints Around the Eyes - Relieves Dry Eyes, Dark Circles, Eyestrains & Discomfort - (5) Selectable Preset Massage Modes - Simple & Hassle-Free Operation - Built-in Speakers with MP3 Player - Transfer Your Songs via USB Cable - Built-in Rechargeable Battery - Power Saving: Automatic Power-Off Function - Universal Size for All Ages: Adjustable Elastic Band What’s in the Box: - Digital Eye Massager - USB Charging/Connection Cable - Washable Facial Comfort Cloth - Carrying Case - Manual Technical Specs: - Built-in Memory: 128MB - Selectable Built-in Music: (6) Pre-Loaded Tracks - Digital Audio File Compatibility: MP3 - Construction Material: Engineered ABS - Rechargeable Battery: 3.7V Li-iOn, 1450mAh - Power Supply: 5V DC 1A (USB Power Supply) - Total Unit Dimensions (L x W x H): 8.19’’ x 2.95’’ x 1.54’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.