Serenelife

Round Fabric Swing


product price: $58.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Universal Hanging Swing Rope: Mounts to Trees & Posts - Relaxing, Swinging Fun for Children, Teens & Small Adults - Easy-to-Assemble for Quick Setup & Portability - Comfortable Wide Diameter Rounded Swing Seat - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Fabric - Reinforced Cushion-Padded Metal Frame - Durable Thick-Braided Swing Rope - Indoor/Outdoor Use - Super Sturdy Construction for Spinning Swing Safety! What’s in the Box: - Fabric Seat - Metal Seat Frame - Swing Ropes Technical Specs: - *Some Assembly Required - Construction Material: 600D Polyester Oxford - Swing Seat Size (Diameter): 40.0’’ -inches (3.3’ ft.) - Weight Capacity: Up to 600 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.