Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside
Mfr # SLFPCN42
Zoro # G701902037
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLFPCN42
- Zoro # G701902037
- UPC # 842893135670
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Not Convertible to Natural Gas - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Gas Fire Pit Table - Easy to Put Propane Tank, In, and Out - Control Panel - 40,000 BTU Heat output - Stainless Steel Burner - Constructs with Weather Resistant - Safe and ETL Certified and Approved - Decorative Lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony, or Backyard What's in the Box: - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Igniter - Corrugated Pipe - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock - User manual Technical Specs: - Construction Material: MGO - Heat Output: 40,000 BTU - Regulator Valve with Gas Hose Length: 14'' -inches - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse Ignition - Product Dimension (L x W x H): 30'' x 30'' x 23.6'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Black Mesh Golf Cart Seat Cover (40-031-010401-00)
- OREGON Edger Blade (40-009)
- SAKRETE 70LB Sakrete Tube Sand (65305345)
- AFTERMARKET Fuel Tank Valve Fits Massey Ferguson 35 350 3525 3545 285 60 165 2640 50 255 65 (1851653M91)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLCNX76)
- SERENELIFE Outdoor Propane Gas Fire Pit Table - 50,000 BTU Rectangle Wicker Gas Firepit with tile tabletop and (SLFPTIL49)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN56)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories