Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Propane Gas Fire Pit, SLFPS3
Mfr # SLFPS3
Zoro # G800681871
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLFPS3
- Zoro # G800681871
- UPC # 842893130675
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Not Convertible to Natural Gas - With Fire Pit Cover Lid - Stainless Steel Fire pan - Assembled Gas Hose Regulator - Adjustable Flame Height by Valve Knob - Sturdy Metal Gas Fire Pit Table - Easy to Put Propane Tank, In, and Out - Stainless Steel Control Panel - 40,000 BTU Stainless Steel Burner - Constructs with Weather Resistant - Sturdy Metal for Durability and Long-term Use - Easy to Assemble with Two Persons, Takes 20-30 Minutes - Safe and CSA Certified and Approved - Comes with 1 pc. Independently Metal Table Top and 6.6 lbs. Decorative lave Rock Set - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony or Backyard What's in the Box: - Steel Tabletop and Panel - Stainless Steel Fire Pan - 201 SS Burner - Copper Injector - Control Knob - Gas Valve - Corrugated Pipe - Pulse Igniter - Thermocouple - Fire Pin with Protective Guard - PVC Cover - Lava Rock - Steel Cover Lid - Battery Technical Specs: - Construction Material: Metal +201 SS Fire Pan - Heat Output: 40,000 BTU - Regulator Valve with Gas Hose Length: 19.7'' -inches (500mm) - Metal Cover: Metal and PVC Cover - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Pulse - Battery Type: (1) x ‘AA’ Battery (not rechargeable) - Product Dimension (L x W x H): 28'' x 28'' x 24.5'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Real Tree Double Sleeping Bag (SLSBRT)
- FELCO Replacement Cutting Blades for FELCO F13 (13/3)
- MTD Knob 3/8-16 X .62 (720-05164)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- SERENELIFE Outdoor Propane Gas Fire Pit Table - 50,000 BTU Rectangle Wicker Gas Firepit with tile tabletop and (SLFPTIL49)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN56)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN42)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Ocean Blue (RGLASS-2-OB)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories