No Product Image Available

Serenelife

Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Practical Design for Building Muscles, Keeps Fit and Healthy - Increasing Strength and Flexibility - Easy to Use, to Install and to Store, Saves Space - Height Adjustable and Smooth Connection - High-Quality Steel Pipe Dancing Pole - Strong and Durable Steel Structure - Anti-Corrosion and Anti-Rust Surface - Silicone Ring at the bottom of the Dome and Base Plate - Suitable for Beginners, Professional Dancers, and Pole Fitness Lovers - Uses for Physical Exercise at Home, Club, Bar, Gym or Prop for Photography What's in the Box: - Base - Top Dome - Base Pole - Extension Pole C, (12.5’’ -inches) - Extension Pole D, (7’’ -inches) - Iron Cover, (7.5’’ -inches) - Pole A, (38.6’’ -inches) - Pole B, (38.6’’ -inches) - Allen Key - Screw to install to floor - (2) Iron Rod - 1 Pair of Gloves Technical Specs: - Threaded Tube Size: 2.2mm - Adjustable Height: 82'' x 108'' -inches - Horizontal Weight Capacity: 617 lbs. - Vertical Weight Capacity: 1,102 lbs. - Construction Material: Steel Tube - Steel Tube Diameter: 1.77’’ -inch - Plate Diameter: 9’’ -inches - Available Ceiling Height: 81.5’’-88.6’’, 88.4’’-95.5’’, 94.9’’-101.97’’, 101.77’’-108.27’’ -inches - Overall Product Dimension (L x W x H): 9'' x 9'' x 108'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.