No Product Image Available

Serenelife

Pro Aerobics Fitness Trampoline - Portable Gym Sports Trampoline with Adjustable Handrail


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Professional Jumping Trampoline - Sports & Fitness Squared Trampoline Style - Perfect for Gym Training Aerobic Workouts - Compact, Portable & Lightweight - For Indoor and Outdoor Use - Low Impact, Anti-Pinch Patent - Reinforced Jumping Mat Surface - Convenient Adjustable-Height Handrail - Waterproof Rated & Weather-Resistant Design - Rugged & Durable Leg Base Frame Construction - Recommended for Ages 14+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Fitness Trampoline - Handlebar Handrail - Trampoline Jumping Mat - Installation Hardware - Trampoline Frame Cover Technical Specs: - Trampoline Style: Hexagonal Squared, Sports - Jumping Surface Diameter Size: 48’’ -inches - Handrail Height Setting: 43’’ - 51’’ -inches - Trampoline Height (from Floor): 13.4’’ -inches - Weight Capacity: Up to 264 lbs. Max - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Total Assembled Trampoline Size (L x W x H): 43.3’’ x 49.6’’ x 50.0’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.