Serenelife

Portable Solar Generator, SLSPGN10 (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compact & Portable Battery Power - Generator Power Supply for All of Today’s Latest Devices - Works with Smartphones, Tablets, Laptops, Small Appliances - Ability to Power Multiple Devices, Simultaneously - Compatible with Solar Panel Power Generators, Not Included - Perfect for Outdoor Travel, Beach Visits, Camping, Hiking, Fishing - Standard 2-Prong & 3-Prong Wall Plug Outlets - Dual USB Device Charge Ports - Provides Power or Device Charging - Simple Electric Plug-in Operation - Digital LED Display Panel - Convenient Travel Design - Built-in LED light Panel Illumination - Universal AC Power Outlet What’s in the Box: - Portable Power Generator - Home Wall Power Adapter - DC to Car / Cigarette Lighter Power Cable - Vehicle Cigarette Lighter Adapter Technical Specifications: - Rechargeable Battery Type: 3.7V Lithium-ion, 40,800mAh - Battery Power: 150 Wh - Input Recharging: DC 13 to 22V/2A Max - Charging Time: About ~8 hours - Bulb Type: Ultra Bright LED Flashlight - AC Max Load: 120 Watts - DC Power: 9~12.6V/10A(15A Max) Rated power: 120W, Max power 180 Watts - Lifecycle: 500+ Full Charges - USB Output: (2) 5V/3.1A (Max) - Wall Outlet Connector Types: 2-Prong, 3-Prong Plugs (Type A + Type B) - Operation Temperature: 14°F to 104°F (-10°C to 40°C) - Construction Materials: Engineered ABS - AC Output: 100W, Modified SineWave Output - Power Input: 15V/2A DC Power Adapter - Dimension (L x W x H): 6.49’’ x 3.14’’ x 6.89’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.