Serenelife

Portable Infrared Sauna, SLISAU20BK


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Serenelife
  • MFR # SLISAU20BK
  • Zoro # G000681695
  • UPC #
    842893117669
  • Country of Origin China
  • Category Saunas

Description

Features: - Easy Access Sit-in Steam Sauna Design - Compact Spa Size Perfect for At-Home Use - Detoxifying & Soothing Infrared Heated Body Therapy - Portable, Personal Home Sauna Style - Includes Folding Chair for Comfortable Seating - Energy & Power Efficient Design, Low-Cost Heating Sauna - Convenient Hand Access Zippers for Book/Magazine Reading - Wired Controller for Timer & Auto Heat Setting - Integrated Foot Pad Heating Mat - Used for Personal Health Care, Detox, Stress & Fatigue Reduction What’s in the Box: - Home Sauna Tent - Foldable Chair - Heated Foot Pad Technical Specs: - Power Output: 1050 Watt - Steam Sauna Heating Element: Carbon Fiber Heating Panels - Maximum Temperature Reached: 140° Fahrenheit (60° Celsius) - Time Setting: Up to 60 Minutes - Power Cord Length: 5.3’ ft - Power Supply: 120V - Total Assembled Sauna Size (L x W x H): 40.0’’ x 33.0’’ x 31.4’’ - inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.