Shop All Portable & Inverter Generators
Serenelife
Portable Generator, Battery Powered, 250 W Rated, Electric Start, 120V AC/12V DC/5V DC, 5/3.1 A
Mfr # SLSPGN30
Zoro # G500687388
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Rated Voltage 120V AC/12V DC/5V DC
- Starter Type Electric
- Generator Amps 5/3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLSPGN30
- Zoro # G500687388
- UPC # 842893105147
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Battery Powered |
Generator Rated Watts | 250 W |
Rated Voltage | 120V AC/12V DC/5V DC |
Starter Type | Electric |
Generator Amps | 5/3.1 |
Description
Features: - Compact & Portable Battery Power - Generator Power Supply for All of Today’s Latest Devices - Works with Smartphones, Tablets, Laptops, Small Appliances - Standard 3-Prong Wall Plug Outlet - Dual USB Device Charge Ports - Provides Power or Device Charging - Simple Electric Plug-in Operation - Ability to Power Multiple Devices, Simultaneously - Battery Level Indicator - Convenient Travel Design - Compatible with Solar Panel Power Generators, Not Included - Perfect for Outdoor Travel, Beach Visits, Camping, Hiking, Fishing What’s in the Box: - Portable Power Generator - Home Wall Power Adapter Technical Specifications: - Rechargeable Battery Type: 3.7V Lithium-Polymer, 60,000mAh - Battery Power: 222 Wh - Input Recharging: DC 13 to 22V/4A Max - Charging Time: About ~8 hours - AC Max Load: 250 Watts - DC Power: 9~12.6V/5A Max/60 Watts max - Lifecycle: 500+ Full Charges - USB Output: (2) 5V/3.1A (Max) - Wall Outlet Connector Types: 3-Prong Plugs (Type B) - Operation Temperature: 14°F to 104°F (-10°C to 40°C) - Construction Materials: Aluminum Alloy + Engineered ABS - AC Output: 120V/60Hz, 200W, Pure SineWave Output - Power Input: 15V/4.5A DC Power Adapter - Dimensions (L x W x H): 9.84’’ x 3.38’’ x 6.29’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- BUFFALO Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC, 45.8/22.9 A (5939)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, 8,000 W Rated, 10,000 W Surge, 120/240V AC (100416)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201161)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- Serenelife Portable & Inverter Generators