Serenelife

Portable Fabric Steamer


original price: $37.49
4% off
new price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Quick, Convenient & Safe Wrinkle Reduction - Fully-Automatic Continuous Steam Production - Self-Regulated Temperature Control - Kills Germs & Removes Odd Smell of Fabric and Toys - Cleans and Refreshes Window Curtains - Steam Clean Upholstery And Other Furniture Fabric - Hassle-Free Operation & Simple Plug-in Design - Anti-Wrinkle: Freshens Garments and Removes Wrinkles & Creases - Uses Tap Water - No Chemicals or Cleaning Solutions Required - Lightweight and an Ideal travel Steamer - Easy and Safe to Use, Removes Wrinkles Easily for Over 10 mins. - Used for Clothing, Fabric, Linens, Furniture and More What’s in the Box: - Garment Steamer - Power Cord Technical Specs: - High-Powered Heating Element: 800 Watt - Reaches Max. Temp of 212 °F - Steam Output Time: 90 seconds - Provides up to 9-11 Minutes of Steam on Full Tank - Water Tank Capacity: 180mL - Power Cord Length: 8 ft. - Power: 120V, 50/60Hz - Dimensions (L x W x H): 5.91’’ x 3.35’’ x 8.66’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.