Shop All Portable Air Conditioners
Serenelife
Portable Air Conditioner, SLPAC10
Mfr # SLPAC10
Zoro # G000687413
original price:
$432.99
7% off
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLPAC10
- Zoro # G000687413
- UPC # 842893110943
- Country of Origin China
- Category Portable Air Conditioners
Description
Features: - Lightweight & Portable A/C Unit - Compact Freestanding Room Air Conditioner - (3) Operation Modes: AC Cooling / Dehumidifier / Fan - Hassle-Free, Quick Setup Cooling - Simple Electric Plug-in Operation - Convenient Wide-Area Climate Control Room AC Coverage - Digital Touch Button Control Panel with LED Display - Time, Temperature & Fan Speed Adjustment Settings - Includes Universal Window Mount AC Exhaust Kit - Removable & Washable Air Filter Screen - Modern Style, Sleek Body Housing - Energy Efficient: Low Power Consumption - Low Noise Level Motor - Rolling Wheels for Easy Portability - Used for Home, Office, School & Business Rooms What’s in the Box: - AC Unit - Exhaust Hose - Window Installation Plate - Remote Control Technical Specs: - Cooling Power: 10,000 BTU - Rated Power: 1150W - Coverage Area: Cools Rooms up to 270+ Square Feet - Air Flow: 290 Cubic Meters / Hour - Operating Modes: Cool / Fan / Dry (Dehumidifier) - Moisture Removal / Dehumidifier: 1.5 Liters / Hour - Operating Noise Level: 52-56 dBA - Fan Speed Settings: Low/Medium/High - Temperature Unit Selectable: °C / °F (Celsius / Fahrenheit) - Adjustable Timer Settings: Up to 24 Hours - Construction Material: Engineered ABS Housing - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Included - Power Cable Length: 7.0’ ft. - Power Supply: 120V - Dimensions (L x W x H): 17.4’’ x 13.4’’ x 32.1’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Fog (GA02083-US)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- CADET 96" Electric Baseboard Heater, White, 1500/2000W, 208/240V (8F2000W)
- SERENELIFE Portable Air Conditioner, SLPAC105W (SLPAC105W)
- SERENELIFE Portable Room Air Conditioner (10,000 BTU) (SLACHT108)
- SERENELIFE Portable Air Conditioner, SLPAC8 (SLPAC8)
- SERENELIFE Portable Air Conditioner - Compact Home A/C Cooling Unit with Built-in Dehumidifier & Fan Modes, Inc (SLPAC805W)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- TRIPP LITE Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP (SRCOOL7KRM)
- LG ELECTRONICS 10,000 BTU Portable Air Conditioner (LP1021BSSM)
- Serenelife Portable Air Conditioners