Shop All Tents
Serenelife
Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags
Mfr # SR01-CANOPY
Zoro # G507204762
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120
- Material Nylon, Polyester, Black Powder-Coated Rush Resistant Steel
- Includes Canopy,wheel roller carry bag,(4) 35 lb sandbags, stakes and ropes.
- Color Black
- Height 133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SR01-CANOPY
- Zoro # G507204762
- UPC # 842893127217
- Country of Origin China
- Category Tents
Dimensions
Length | 120 |
Height | 133 |
Width | 180 |
Details
Material | Nylon, Polyester, Black Powder-Coated Rush Resistant Steel |
Includes | Canopy,wheel roller carry bag,(4) 35 lb sandbags, stakes and ropes. |
Color | Black |
Weight | 66.5 lbs |
Description
This Machrus SereneLife covered tent canopy has a total assembled size of LxWxH 120 x 180 x 133 and provides 150 square feet of shade and UV protection Can cover 4 tables, 3 beach chairs, and 10 people at the same time The canopy collapsible shade tent instant canopy can be assembled by one person It is equipped w push sliders, height adjustable pushbutton thumb lock leg extenders and highlyattached Hook and Loop to keep the canopy sticking on the frame The sandbags are durable, wellconstructed, and easy to use Each sandbag comes with 2 sleeves, wrap them around the tent legs to hold down your canopy stable on a pretty windy day, will hold up to years of use and nonfading This heavyduty canopy set comes with a wheel roller carry bag for portability and easy storage, 4 35 lb sandbags, And stake And ropes Perfect for beach, camping, backyard party, picnic, garden wedding event, outdoor sports And more Technical Specs Push Button System, Spring Roof Tension, Frame Weight Up to 55 lbs, Valance Clearance 78'' 86'' Capacity Up to 10 Persons, Product Dimension L x W x H 120'' x 180'' x 133''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 10.6 lb (WD1291)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U478)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- WAKEMAN Beach Tent and Sun Shelter - Shade Canopy for UV Protection - Easy Set-Up Tent by Yellow (75-CMP1027)
- COLEMAN Skylodge™ 8-Person Camping Tent - Blackberry (2000037532)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Red (485219WBX)
- COLEMAN TENT DOME GRN 6X8.5X10' (2000035802)
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag (Red) (785824GQY)
- Serenelife Tents