Serenelife

Plastic Water Pump In 0.5Hp Power


product price: $57.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Compatible with Flat PVC Hose in 0.98’’ and 1.26’’ inches - Screw Thread in NPT1-1/4’’and NPT5/8’’ - Auto Float Switch: Start/Stop Automatically - Rugged and High-Quality Materials - Designed and Manufactures with Valid Safety Requirements - Lower Noise and Energy-Efficient - Oil-Free Motor, Requires no Maintenance - Thermoplastic Body Resists Corrosion - Great to Drain the Dirty Water from the Pond, Garden Pond, or Water Tanks - Perfect for Household & Utility Applications of Transferring Water from One place to Another What's in the Box: - (1) Water Pump - (3) Power Adapters Technical Specs: - Power Supply: 400W (0.5HP) - Construction Material: Engineered ABS and Metal - Power Output: AC 110V 60Hz - Qmax: 1,980 gallon/H (7,500L/H ) - H.Max: 26.25ft. (8 Meters) - Power Cord Length: 16 feet - Type: Water Pump (blue) - Diameter of Pipe: Screw thread in NPT1-1/4” & NPT5/8”. Flat PVC Hose in 0.98’’ and 1.26’’ inches - Applications: Garden, Yard, Swimming pool, Pond, Flooded Area - Product Dimension (L x W x H): 6.2’’ X 6.1’’ 12.4’’ –inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.