Serenelife

Pendant Lamp, SLLMP37


product price: $99.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Serenelife
  • MFR # SLLMP37
  • Zoro # G800687460
  • UPC #
    842893101217
  • Country of Origin China
  • Category Pendants

Description

Features: - Three Glass Dome-Shaped Pendants - Modern-Styled Lamp Shade Ceiling Light Fixture - Subtle Art 3D Sculptural Design Effect - Polished Chrome-Plated Hardware Canopy Cover Plate - Triple Bulb Energy Efficient Design - Integrated Hanging / Suspended Ceiling Wire Cables - Adjustable Height for Custom Installations - Can be Installed from Slanted, Sloped & Textured Ceilings - U.S.A. Standard Screw-in Lamp / Bulb Sockets - Safety Certified ETL Rated, Energy Efficient - Perfect Lighting Accent for Interior Home, Office or Business Applications - *Hardwired Professional Installation & Assembly Recommended What’s in the Box: - (3) Glass Pendant Shades - Canopy Base Cover Plate - Mounting Strap Hardware Technical Specs: - Glass Pendant Size (W x H): 5.1’’ x 8.7’’ -inches (Each) - Suspended Cable / Hanging Wire Length Adjustable: Up to 70.9’’ -inches - Canopy Cover Plate Dimensions (W x H): 9.8’’ x 1.4’’ -inches - Lamp Socket Type: Ceramic, E26 Standard - Lamp Socket Style: Single Bulb (x3) - Recommended Bulb Rating: 60 Watt Max., A-Series - Power: 120V - Total Fixture Dimensions (L x W x H): 11.8’’ x 11.8’’ x 8.7’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.