Serenelife

Ozone Air Purifier/ Evaporator (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Air Cleaners and Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - 10000 mg/h High-Capacity - Upgraded Ozone Plates - Supports High Ozone Output Powerful Oxidant - Easy Operation - Maintain Healthy Environment - Absorbs New House Smell - 120 Minutes Timer for Safety Concerns - Removes Tough Odors: Bacteria, Cooking Fumes, Musty Odor, Animal Smell, Smokes, and Formaldehyde - For Unoccupied Space Only: No Entry when Ozone Treatment in Progress - Applicable for Hotels, Campers, Farms, and Home Use What's in the Box: - Compact Ozone Generator Technical Specs: - Construction Material: Aluminum & Iron with Coating - Area Capacity: Up to 2,000+ sq. ft - Power Supply: AC 120V/60Hz, 18AWG, 63'' Cord - Power Consumption: 110W - Ozone Production: 10,000 mg/h - Air Flow Volume: 100CFM - Noise: <45dB - Timer: 0-120 minutes (2 Hours) - Service Life of Unit: 20,000 Hours or 5 Years - Service Life of the Ozone Plate: 7,000 Hours (1 Year) Replace the Ozone Plates when the - Ozone Smell is Weak - Product Dimensions (L x W x H) : 7.1'' x 9.3'' x 6.8'' -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.