Shop All Outdoor Fireplaces, Fire Pits & Accessories
Serenelife
Outdoor Propane Gas Fire Pit Table - 50,000 BTU Rectangle Wicker Gas Firepit with tile tabletop and
Mfr # SLFPTIL49
Zoro # G901902233
product price: $793.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLFPTIL49
- Zoro # G901902233
- UPC # 842893145532
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Features: - Sturdy Wicker base with tile tabletop Gas Fire Pit Table - 50,000 BTU Heat output - Sliding door, Easy to Put Propane Tank In and Out - Stainless steel fire pan and burner with lid - More durable stainless steel legs and control panel - Auto flame-out protection device, Safer and more secure - New generation pulsed igniters with lower failure rates and safer ignition - Assembled regulator with gas hose - Anti-static ground wire - Adjustable flame height by valve knob - Reliable All-Weather-Resistant PE Rattan - Tempered glass wind guard with aluminum profile - Decorative glass rock Set - Waterproof weather cover - Constructs with Weather Resistant - Sturdy Metal for Durability and Long-term Use - Safety accessories of fire systems with CSA Certified and Approved - Easy to Assemble with Two Persons, Takes 20-30 Minutes - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony or Backyard - Not Convertible to Natural Gas - Durable and High-Quality Material - Unique Design to Protect Health and Environment - Creates an Elegant Atmosphere in the Garden, Terrace, Balcony or Backyard What's in the Box: - (1) Fire Pit Table Top with Fire Systems - (1) Steel Door Panel and 3 Side Panel - (1) Steel Propane Tank Rack - (1) Box of Tempered Glass Wind Guard - (1) Box of Blue Glass Rocks - (1) Pack of Screws - (1) Pack of Aluminum Profile - (1) Weather Cover - (1) AA Battery - (1) Metal Tags Technical Specs: - Construction Material: Steel + PE Wicker + Stainless steel - Heat Output: 50000 BTU - Regulator Valve with Gas Hose Length: 31.5'' -inches (800mm) - Rectangle Stainless Steel Lid and Fire Pan - H Shape Stainless Steel Burner - Waterproof Weather Cover - Primary Fuel Type: Liquid Propane - Propane Tank Weight: 20lbs. (Not Included) - Ignition Type: Electrical - Product Dimension (L x W x H): 43.3'' x 27.2'' x 24.8'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft Soaker Hose (1/2") (SKR-025-MU)
- BEDFORD PRECISION PARTS Bedford Precision Intake Washer, Garden Hose Fitting - Replacement for Graco/Titan/Wagner 115-099 (10-3019)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2071SR)
- AFTERMARKET One New Top Link Repair End, Fits CAT 2 with 118 NC Left Hand Threads (3013-1553)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLCNX76)
- SERENELIFE Propane Gas Fire Pit Table - 50,000 BTU Square Gas Firepits with Cover for Outside (SLFPCN56)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- SERENELIFE Propane Gas Fire Pit Table - 40,000 BTU Round Gas Firepits with Cover for Outside (SLFPBAL)
- SERENELIFE Wood Burning Fire Pit (SLCARFP54)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- Serenelife Outdoor Fireplaces, Fire Pits & Accessories