Shop All Trampolines
Serenelife
Outdoor Backyard Jumping Trampoline, SLTRA10PNK
Mfr # SLTRA10PNK
Zoro # G300687304
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLTRA10PNK
- Zoro # G300687304
- UPC # 842893119960
- Country of Origin China
- Category Trampolines
Description
Features: - Outdoor Jumping Trampoline - Backyard Home Sports Trampoline Style - Large Wide-Diameter Jumping Surface - Perfect for Kids, Children, Teens & Young Adults - Tall Protective Safety Net Cage Enclosure System - Waterproof Rated & Weather-Resistant Design - Reinforced Bouncy Jumping Mat Surface - Rugged & Durable Leg Base Frame Construction - Stable Platform Base for Driveway and Grass Placement - Family Fun, Recommended for Ages 3+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Outdoor Trampoline - Safety Net Enclosure - Trampoline Jumping Mat - Installation Hardware Technical Specs: - Trampoline Style: Outdoor, Safety Net - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Trampoline Height (from Floor): 30’’ –inches - Jumping Mat Diameter Size: 104’’ -inches - Total Weight Support: Up to 352 lbs. Max - Total Assembled Trampoline Size (L x W x H): 120.0’’ x 120.0’’ x 100.8’’ - inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gauge Oil Pressure (282897-S)
- AFTERMARKET AT17443 AT16682 AT17448 Tachometer Tach Fits John Deere Tractor 420 430 440 1010 (AT13366)
- APEX F4 FLAT SIDE FTNG 3/4"" (802328)
- OURPETS 2 25 oz Catnip Jar (780824126208)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- Serenelife Trampolines