Shop All Disposable Gloves
Serenelife
Nitrile/Vinyl Blend Disposable Gloves, 3 mil Palm, Nitrile/Vinyl, Powder-Free, L, Blue
Mfr # SLGLVNIT100LG
Zoro # G900681450
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile/Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLGLVNIT100LG
- Zoro # G900681450
- UPC # 842893132761
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile/Vinyl Blend Disposable Gloves |
Color | Blue |
Material | Nitrile/Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Sterile/Non-Sterile | Non-Sterile |
Description
Features: - Puncture Resistance, Non-Sterile Gloves - Flexible and Resilient - Soft and Comfortable - Easy to Take On/Off - Protection against Pathogens and Contaminants - Designed with Fully Textured Grip for Hold Things Easily - Suitable for Multiple Occasions - Made of High-Quality Materials - Great Use for Automotive Detailing, Light Household Work, Food Service, and Cleaning - Ideal for Allergic to Natural Rubber Latex What's in the Box: - (100) Industrial Gloves (Large Size) Technical Specs: - Construction Material: Nitrile, Vinyl - Thickness: 0.003'' -inch (3mil) - Product Dimensions (L x W): 9.65'' x 4.13'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- SERENELIFE Nitrile/Vinyl Blend Disposable Gloves, 3 mil Palm, Nitrile/Vinyl, Powder-Free, M, Blue (SLGLVNIT100MD)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-FMN100451)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- Serenelife Gloves & Hand Protection