Serenelife

Motorized Treadmill, SLFTRD30


product price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Home Gym Digital Treadmill Design - 5 White Light LCD Displays & 12 Pre-set Program - White LED Display - Simple Electric Motorized Plug-in Design - Built-in Hand Grip Sensors for Pulse Monitoring - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Includes Mobile Phone/Tablet, Water Bottle Holder - Supports MP3 Player and App - Large Multi-layer Tread Belt - Powerful 1.5HP Power - Durable, Steady and Easily Operated - Preset Training Modes for Quick Exercise Sessions - Adjustable Speed & Timer Settings - Manual Style, Angle Adjustable Incline Levels - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building - Integrated Safety Key, Emergency Power Off - Easy Manual Lubrication System - Hydraulic Folding System - Used for Indoor Exercise - *Some Assembly Required What's in the Box: - (2) M8x50 Hexagon Socket Oval Head Bolts - (2) M8 Nylon Nuts - (2) M8x16 Hexagon Socket Oval Head Bolts - (4) Handlebar Covers - (1) Safety Key (Emergency Stop) - (1) Allen Key - (1) Wrench - (1) Tablet Holder Technical Specs: - Rated Voltage: 120V/60HZ - Recommended Ages: Up to 35 years old - Pre-set Target Calorie Range: Up to 10 to 995 Calories - Incline Level Adjustment Type: Manual - Adjustable Speed Setting: 0.6 - 7.5 MPH (Up to 12 KMH) - Adjustable Timer Setting: 5 - 99 Minutes - Maximum Weight Support: Up to 240+ lbs. - Treadmill Motor Power: 1.5HP - Product Weight: 66 lbs. - Running Belt/Running Surface Size (L x W): 15.7” x 43.3” -inches - Total Folded Dimension (L x W x H): 24.8” x 24.8” x 55.9” -inches - Total Open Dimension (L x W x H): 55” x 24.8” x 48.4” -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.