Shop All Exercise Equipment
Serenelife
Motorized Treadmill
Mfr # SLFTRD26BT
Zoro # G600681187
product price: $379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$379.99
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
- Brand Serenelife
- MFR # SLFTRD26BT
- Zoro # G600681187
- UPC # 842893123899
- Country of Origin China
- Category Exercise Equipment
Description
Features: - Home Gym Digital Treadmill Design - Displays & 12 Pre-set Program - Simple Electric Motorized Plug-in Design - Built-in Hand Grip Sensors for Pulse Monitoring - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Includes Mobile Phone/Tablet, - Supports Bluetooth Music and App, Support Kinomap and Zwift - Large Multi-layer Tread Belt - Powerful 1.0HP Power - Durable, Steady and Easily Operated - Preset Training Modes for Quick Exercise Sessions - Adjustable Speed & Timer Settings - Manual Style, Angle Adjustable Incline Levels - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building - Integrated Safety Key, Emergency Power Off - Hydraulic folding system - Used for Indoor Exercise *Some Assembly Required What's in the Box: - (2) M8x40 Hexagon Socket Oval Head Bolts - (2) M8 Nylon Nuts - (4) M8x16 Hexagon Socket Oval Head Bolts - (1) Safety Key (Emergency Stop) - (1) Allen Key Technical Specs: - Rated Voltage: 120V/60HZ - Recommended Ages: Up to 35 years old - Pre-set Target Calorie Range: Up to 10 to 995 Calories - Incline Level Adjustment Type: Manual 4 Levels - Adjustable Speed Setting: 0.6 - 6.0 MPH (Up to 10 KMH) - Adjustable Timer Setting: 5 - 99 Minutes - Maximum Weight Support: Up to 265+ lbs. - Treadmill Motor Power: 1.0HP - Product Weight: 59.5 lbs. - Running Belt/Running Surface Size (L x W): 15.7” x 39.3” -inches - Total Folded Dimension (L x W x H): 21.65” x 24.4” x 46.4” -inches - Total Open Dimension (L x W x H): 50.7” x 24.4” x 46.4” -inches
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
- BRIGGS & STRATTON Pulley, 3" OD (2174561SM)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CVFR20-0820)
- GRILL MARK Steel Grill Topper 16 in. L X 12 in. W 1 pk (00123ACE)
- GEORGE FOREMAN Indoor Grill Black 12 in.L (GRECV075B)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- SERENELIFE Smart Stationary Exercise Bike (SLXB18)
- SERENELIFE Motorized Treadmill, SLFTRD20 (SLFTRD20)
- SERENELIFE Motorized Treadmill, SLFTRD25 (SLFTRD25)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- SERENELIFE PVC Bike Mat - Durable with Non-Slip Texture, Portable & Easy to Store (SLBIKEMT)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1830 Floor Stack Rings for Molded Inflatable Balls - 3 Each (30-1830)
- Serenelife Exercise Equipment