Serenelife

Motorized Treadmill, SLFTRD25


product price: $486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features: - Home Gym Digital Treadmill Design - Get Connected with the ‘FitShow’ App - Simple Electric Motorized Plug-in Design - Built-in Hand Grip Sensors for Pulse Monitoring - Digital LCD Display with Touch Button Controls - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Convenient Folding Treadmill for Easy Setup & Storage - Built-In Stereo Speakers - MP3 Digital Audio Playback via USB Flash & SD Card Readers - Preset Training Modes for Quick Exercise Sessions - Adjustable Speed & Timer Settings - Manual Style, Angle Adjustable Incline Levels - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building - Integrated Safety Key, Emergency Power Off - Book / Tablet Holder Tray - *Some Assembly Required The ‘Fitshow’ App: - Train Smarter and Connect to Your Device via Bluetooth - Keeps Track of Running & Training Data Stats - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Hassle-Free Pairing, No Password Required - Ability to Share Health and Fitness Goals via Social Media - Bluetooth Version: BLE 4.0 - Wireless Range: Up to 16’+ ft. - Free to Download, Available for iOS and Android Technical Specs: - Treadmill Motor Power: 1.5HP - Running Belt / Running Surface Size (L x W): 43.3’’ x 15.7’’ -inches - Incline Level Adjustment Type: Manual - Adjustable Speed Setting: 0.6 - 7.5 MPH (Up to 12 KMH) - Adjustable Timer Setting: 5 - 99 Minutes - Maximum Weight Support: Up to 265+ lbs. - Power Supply: 120V - Total Folded Dimensions (L x W x H): 25.6’’ x 26.7’’ x 52.3’’ -inches - Total Open Dimensions (L x W x H): 54.7’’ x 26.7’’ x 49.6’’ -inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.