Shop All Exercise Equipment
Serenelife
Motorized Treadmill, SLFTRD20
Mfr # SLFTRD20
Zoro # G500680747
product price: $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLFTRD20
- Zoro # G500680747
- UPC # 842893117430
- Country of Origin China
- Category Exercise Equipment
Description
Features: - Smart Digital Treadmill Design - Get Connected with the ‘FitShow’ App - Pairs to Your Device via Bluetooth - Running & Training Data Statistics Readout - Built-in Hand Grip Sensors for BPM Pulse Monitoring - LCD Digital Display Screen with Touch Button Controls - Displays Run Time, Distance, Speed, Calories Burned, Heart Rate - Adjustable Speed Settings - Selectable Preset Training Modes - Simple Electric Motorized Plug-in Design - Use the Incline Adjusters to Manually Set Run Incline Levels - Convenient Hydraulic Folding Style for Easy Setup & Storage - Integrated Safety Key, Emergency Power Off - Built-in Book / Magazine Tray - Built-in Cup Holders - Used for Walking, Jogging, Running Exercise Training - Perfect for Weight Loss, Cardiovascular Fitness, Endurance & Stamina Building The ‘Fitshow’ App: - Train Smarter & Connect with Your Favorite Devices - Record, Collect & Review Treadmill Training Data - Put Your Training Stats on Display & Challenge Friends - Ability to Share Health & Fitness Data via Social Media - Connects to the Treadmill via Bluetooth Smart - Free to Download, Available for iOS and Android - Works with Smartphones, Tablets, Laptops, Computers, etc. Bluetooth Connectivity: - Hassle-Free Pairing, No Password Required - Compatible with All of Today’s Latest Devices - Bluetooth Version: BLE SMART 4.0 - Wireless Range: Up to 16.4’ ft. Technical Specs: - Motorized Treadmill Motor Power: 1.0HP - Running Belt / Running Surface Size (L x w): 39.37’’ x 15.74’’ -inches - Adjustable Speed: 0.6 - 6.0 MPH - Target Time Range: 5 - 99 Minutes - Digital Training Modes: 1 - 12 Preset Levels Selectable - Manual Incline Adjustment: (3) Levels - Maximum Weight Support: Up to 265 lbs. - *Some Assembly Required - Power Cable Length: 5.9’ ft. - Power Supply: 120V - Total Folded Dimensions (L x W x H): 25.2’’ x 24.0’’ x 49.2’’ -inches - Total Open Dimensions (L x W x H): 50.8’’ x 24.0’’ x 49.2’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- SUN JOE Replacement Front Wheel, for MJ408E (MJ408E-FTWHEEL)
- DEWALT Battery-Powered Hedge Trimmer Kit, 22 in L 20 V 5.0Ah Lithium-Ion Electric (DCHT820P1)
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- SERENELIFE Motorized Treadmill, SLFTRD25 (SLFTRD25)
- SERENELIFE Motorized Treadmill (SLFTRD26BT)
- SERENELIFE Smart Stationary Exercise Bike (SLXB18)
- SERENELIFE Track Base Smart Digital Treadmill With Downloadable App (SLFTRD18)
- SCHIEKS SPORTS Schiek Sport L2004-XXL 4.75 Inch Leather Belt XXL (L2004-XXL)
- Serenelife Exercise Equipment