Shop All Dehumidifiers
Serenelife
Midi Dehumidifier With Humistat Control
Mfr # PDUMID95
Zoro # G300681739
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Serenelife
- MFR # PDUMID95
- Zoro # G300681739
- UPC # 842893120379
- Country of Origin China
- Category Dehumidifiers
Description
Features: - Designed to Dehumidify a Room Up to 322 Square Feet - 3 Pints Volume Capacity - Built-in Ventilation Fan for Extended Air Flow - LED Indicator Lights - Efficient Room Moisture Control - Regulates Humidity & Air Dampness - Helps to Eliminate Odors & Fungus - Breathe Healthier with Fresh Air - Lightweight & Compact Size - Simple One-Switch Button Activation - Low Energy Consumption - Built-in Air Filtration System - Washable & Reusable Air Filter - Ultra-Quiet Operation - Easy Removable Water Tank - Automatic Power Off with Full Tank - No Harsh Chemicals or Solutions Required - Used for Bedrooms, Bathrooms, Kitchens, Closets - Includes Desktop Power Adapter What’s In The Box: - Portable Dehumidifier - Reservoir - Drain Hose Technical Specs: - Rated Power: 15V - Rated Current: 6A - Water Tank Capacity: 101 Oz. - Effective Dehumidifying for Rooms up to 3 Pints and 322 Sq. ft. - High-Powered Power Output: 90 Watt - Moisture Removal: 3 pints/day (1.5 L/day) - Water Reservoir Capacity: 0.8 gal. (3L) - Product Dimension: 9.4'' x 17'' x 7.5'' -inches
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
- YORK Motor, Cond, 460V 1HP, 1110RPM (S1-6008080)
- RHEEM 42-101955-08 Pressure Switch (42-101955-)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- DURAFLEX DuraVent 4 in. D Chimney Relining Pipe (4DFA-35)
- COMFORT-AIRE Dehumidifier with Pump, 48 A, 115 V, 515 W, 2Speed, 50 ppd Humidity Removal, 1268 pt Tank (BHDP-50A)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- GLOBAL EQUIPMENT Global Industrial® Crawl Space Commercial Dehumidifier With Pump, 90 Pints (OL-R180P)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- EBAC INDUSTRIAL PRODUCTS Ebac Orion Professional Dehumidifier w/Pump, 110V, 105 Pints (ORION)
- Serenelife Dehumidifiers