Shop All Storage Totes & Containers
Serenelife
Locking Storage Container Bin - Safety & Security Storage Box (21 Gal. Capacity)
Mfr # SLSBIN21
Zoro # G601902069
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLSBIN21
- Zoro # G601902069
- UPC # 842893139333
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Locking Storage Container Bin |
Description
Features: - Convenient Storage Box Solution - Integrated Combination Lock for Security - User-Defined Number Passcode Setting - Safe, Rugged, Reliable Construction - Heavy-Duty Impact Resistance - Anti-Scratch & Stain-Resistant Housing - Easy Access Lift-Top Hinges - Clean & Streamline Modern Style - Side Panel Carry Handle Grips - Perfect for Home, Office, School, Business & Mobile Use Technical Specs: - Internal Storage Capacity: 21 Gallon/78 Liter - Maximum Support Weight: 100+ lbs. - Construction Material: Reinforced Engineered ABS - PassCode Type: Manual 4-Digit, Numerical - Dimensions: 9.3'' x 16.3'' x 23.2'' - Internal Dimensions (L x W x H): 23.43'' x 16.34'' x 9.84'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, White (QLP-3661HC)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20.5)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- BASICWISE Stackable Storage Container, Blue, Plastic (QI003215B)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085172)
- Serenelife Storage Totes & Containers