Shop All Storage Totes & Containers
Serenelife
Lockable Storage Box Capacity: 21 Gal
Mfr # SLSBIN20.5
Zoro # G200681372
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLSBIN20.5
- Zoro # G200681372
- UPC # 842893112336
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Lockable Storage Box |
Description
Features: - Convenient Storage Box Solution - Integrated Combination Lock for Security - User-Defined Number Pass Code Setting - Safe, Rugged, Reliable Construction - Heavy-Duty Impact Resistance - Anti-Scratch & Stain-Resistant Housing - Easy Access Lift-Top Hinges - Clean & Streamline Modern Style - Side Panel Carry Handle Grips - Perfect for Home, Office, School, Business & Mobile Use Technical Specs: - Internal Storage Capacity: 21 Gallon/78 Liter - Maximum Support Weight: 100+ lbs. - Construction Material: Reinforced Engineered ABS - Pass Code Type: Manual 4-Digit, Numerical - Dimensions: 9.3'' x 16.3'' x 23.2''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU18420144)
- 80/20 Joining Plate, 10 Series (4081)
- SERENELIFE Locking Storage Container Bin - Safety & Security Storage Box (21 Gal. Capacity) (SLSBIN21)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085280)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- QUANTUM STORAGE SYSTEMS Hulk 30" Storage Container, Yellow (QUS973YL)
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- Serenelife Storage Totes & Containers