Serenelife

Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant


product price: $67.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Serenelife
  • MFR # SLCW11GLD
  • Zoro # G001873563
  • UPC #
    842893137889
  • Country of Origin China
  • Category Cookware

Description

Features: - Basic Home Kitchenware - Black Non-stick Inside and Heat Resistant Lacquer Outside - Stylish Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Small, Medium Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Solid Italian Bakelite Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Dishwasher Safe - Includes Heat-Resistant Kitchen Tool Utensils & Qualified Knife Set - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric & Ceramic Counter Cooktops - PFOA/PFOS FREE What’s in the Box: - Sauce Pot with Lid, (0.89 qt) - Sauce Pot with Lid, (1.90 qt) - Dutch Oven Pot with Lid, (4.70 qt) - Small Fry Pan, 8-Inch - Medium Fry Pan, 10-Inch - Solid spoon - Slotted Spatula, - Soup Ladle Technical Specs: - Max Temperature: 350° Fahrenheit (180° Celsius) - Construction Material: Pressed Aluminum Metal, - Engineered Bakelite & Nylon & PP, Tempered Glass, 3CR13 Metal - Interior Coating: Basic Black N/S coating, Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 20-25 um, 2.5mm Pressed Aluminum - Material Metal Hardness:1-2 HB - Saucepan Pot Size (L x W x H): 12’’ x 6.30’’ x 4.72’’ - inches (with Handle&Lid) - Saucepan Pot Size (L x W x H): 13.77’’ x 7.08’’ x 5.31’’ - inches (with Handle&Lid) - Dutch Oven Pot Size (L x W x H):17.12’’ x 9.45’’ x 4.92’’ - inches (with Handle&Lid) - Small Fry Pan Size (L x W x H):14.37’’ x 7.87’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.71’’ x 10.23’’ x 1.97’’ -inches (with Handle)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.