Shop All Hunting Blinds
Serenelife
Hunting Tent, SLHT39
Mfr # SLHT39
Zoro # G600681439
original price:
$126.51
13% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLHT39
- Zoro # G600681439
- UPC # 842893130439
- Country of Origin China
- Category Hunting Blinds
Description
Features: - Durashell Plus - Spring Steel Frame - Tension-relief Zipper Design - Easy to Open/Close - Spring Steel Blind with One Door, One Large Window and 2 Small Windows - Windows Zipper Ties Only Inside - Door Zipper Ties on both Sides - Durable and Lightweight Spring Steel Blind - One Person Hunting Ground Blind - Durable Polyester Fabric - Reinforced Corners for Extra Durability - 2 Layers of Black PU Coating - Reliable and Easy to Set Up and Take Down - 140 Denier Thread in Both Horizontal and Vertical Weave - Blinds Without Fire Resistance - Triple Stitched Corners and Reinforcements to Prevent Rods Popping through the Fabric What's in the Box: - Spring Steel Blind - Carrying Bag - (4) Ropes - (8 ) Stakes - (2) Elastic Cord Poles Technical Specs: - Construction Material: 150D Camo Polyester with 2 Layers of Black PU Coating - Ground Stakes (D x L): 0.16'' x 7.5'' -inches, 8 pcs. - Hunter Capacity: 1 - Product Dimension (L x W x H): 60'' x 60'' x 64'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X12)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat I & II 8" x6" x1.5" (A-LP006)
- STENS Primer Bulb For Stihl Oem : 4238 350 6201 615-420 (615-420)
- MIDLAND METAL High Pressure Coupler, Straight Through, 38 Female Inlet, 38 Female Outlet, 4000 psi Pressure, 2 (86036)
- SERENELIFE Hunting Tent, SLHT49 (SLHT49)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Mossy Oak Break-Up Country (25323)
- VANISH Treestand Umbrella, Realtree Edge Camo (5309)
- VANISH Camo Burlap, Glare-Free Hunting Blind Material, 12' x 54 in., Natural & Grain Belt (25335)
- VANISH Magnetic Treestand Cover, Realtree Edge (5314)
- VANISH Camo Tarp, 8' x 10', Mossy Oak Break-Up Country Camo (25332)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- Serenelife Shooting & Archery Gear