Shop All Hot & Cold Therapy
Serenelife
Hot Stone Massage Kit - Portable Heated Rock Therapy System with Digital Temperature Controller, Inc
Mfr # PSLMSGST20
Zoro # G501902244
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # PSLMSGST20
- Zoro # G501902244
- UPC # 842893135779
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features: - Innovative Waterless Heating Technology - Digital Temperature Controller - Hot Stone Massage System - Simple Electric Plug-in Design - Quick Setup: All-in-One Portable Kit - Smooth & Sculpted Round Basalt Rock Stones - Uniquely Selected Stone Type for Comfort & Maximum Heat Retention - Storage / Travel Bag Doubles as Stone Heating Oven - Wired Temperature Controller Unit - Digital LCD Display with Selectable Temperature Setting - Energy Efficient Warming Bag Quickly Heats Up - Portable Style Travel Bag, Lightweight & Easy to Carry - Melt Away Stress to Soothe Muscle Tension, Soreness, Stiffness - Heated Stone Massage Relieves Pains Caused by Sprains & Strains - Ideal for Athletes, Home Care and Therapeutic Spa Centers What’s in the Box: - Hot Stone Heating Box - Digital Temp Controller - (6) Large Massage Stones - (6) Small Massage Stones - Power Cable Technical Specs: - Construction Materials: Aluminum, Bamboo - Stone Type: Basalt Rock, Round - Heating Time: 8-15mins - Stone Maximum Heat Retention: 25-35 mins - Adjustable Temperature: 70-160 °Fahrenheit (30-70 °C) - Large Stone Size: 2.8’’ x 0.7’’ -inches (-Each) - Small Stone Size: 1.8’’ x 0.7’’ -inches (-Each) - Large Stone Weight: 0.27 lbs. (-Each) - Small Stone Weight: 0.17 lbs. (-Each) - Power Cord Length: 5.9’ ft. - Power Supply: 155W - Power Output: 110V, 1.4A - Total Bag Size (L x W x H): 12.9’’ x 10.6’’ x 2.6’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- FIRST AID ONLY First Aid Kit w/House, 290pcs, 3.25x14.25 (746005-021)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- SERENELIFE Heating Pad (SLHP34L)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Wintergreen Fragrance (11-1752-6)
- HEAT FACTORY Heat Pack, 6"L x 4"W (3110)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Neck 5" x 24", Case of 12 (00-1002-12)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- FLEMING SUPPLY Hot or Cold Wrap, Microwaveable or Freezable Neck and Shoulder Wrap-Moist Heat or Cooling Therapy (431325FGZ)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- Serenelife Hot & Cold Therapy