Shop All Hot & Cold Therapy
Serenelife
Hot Stone Massage Kit - Portable Heated Rock Massaging Therapy System
Mfr # PSLMSGST65
Zoro # G900681863
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # PSLMSGST65
- Zoro # G900681863
- UPC # 842893120348
- Country of Origin China
- Category Hot & Cold Therapy
Description
Features: - Hot Stone Massage System - Simple Electric Plug-in Design - Quick Setup: All-in-One Portable Kit - Smooth & Sculpted Round Basalt Rock Stones - Uniquely Selected Stone Type for Comfort & Maximum Heat Retention - Storage / Travel Case Doubles as Stone Heating Oven - Portable Style Travel Case, Lightweight & Easy to Carry - Energy Efficient Warming for Quick Heating - Wired Temperature Controller Unit - Configurable Time & Temp SettingsWhat’s In The Box: - Bamboo Heating Warmer - Digital Temp Controller - (6) Large Massage Stones - (6) Small Massage Stones - USA Power CableTechnical Specs: - Stone Type: Basalt Rock, Round - Heating Time: 8-15mins - Stone Maximum Heat Retention: 25-35 mins - Adjustable Temperature: 85-160 °Fahrenheit (30-70 °C) - Large Stone Size: 2.8’’ x 0.7’’ -inches (-Each) - Small Stone Size: 1.8’’ x 0.7’’ -inches (-Each) - Large Stone Weight: 0.27 lbs. (-Each) - Small Stone Weight: 0.17 lbs. (-Each) - Power Cord Length: 5.9’ ft. - Power: 120V-57W - Rated Frequency: 60Hz - Controller Range: 85-160 - Total Bag Size (L x W x H): 14.6’’ x 10.2’’ x 3.5’’ –inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) (01-540)
- ACME UNITED Global Industrial Standard Vehicle First Aid Kit, 25 Person (761293)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- SERENELIFE Heating Pad (SLHP34L)
- DEALMED Instant Cold Pack, 4" X 5", 24/Cs, 24PK (787520)
- VIVE HEALTH Ice Pack 11" x 24" (RHB2001)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- OLYMPIAN ATHLETE 3 x 12 in. Head Cold N Hot Elastomer Wrap, 12PK (OL293641)
- HALYARD Instant Cold Pack, 20 Minute Therapy, 6"x8", 24/CT, PK24 (HLY59688)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-0730-1 Point Relief ColdSpot Gel Tube 4 Ounce (11-0730-1)
- Serenelife Hot & Cold Therapy