Shop All Medical Air Mattresses
Serenelife
Hospital Bed Air Mattress - Bubble Pad Mattress With Electric Air Pump
Mfr # SLAIRMATR45
Zoro # G600687301
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Serenelife
- MFR # SLAIRMATR45
- Zoro # G600687301
- UPC # 842893110684
- Country of Origin China
- Category Medical Air Mattresses
Description
Features: - Medical Grade Bubble Pad Air Mattress - Breathable Air Channels for Maximum Back Comfort - Easy Set-Up: Automatic Air Pump for Inflating and Deflating - Micro Air Holes Prevents Bed Sores, Diffuse Sweat and Back Pressure - Lightweight, Portable and Easy-to-Store What’s in the Box: - Air Mattress - Electric Air Pump - Puncture Repair Kit - Power Cord Technical Specs: - Pressure Range: 70-130mmHg - Air Output: 6-7 Litres/min - Cycle Time: 6 min - Mattress Maximum Support Weight: 330 lbs. - Construction Material: Medical Grade PVC - Material Thickness: 30mm - Air Pump Power Supply: 110/220V - Air Mattress Dimensions: 78.7’’ x 35.4’’ x 2.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- FIRST VOICE Cohesive Bandage, Blue, 1" x 5 yd., PK6 (TS-3187-6DB)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x80"x8" (PH-84600DX)
- MEDMATTRESS.COM Home Care Air 1500 Alternating Pressure Mattress Overlay (HC-A1500)
- PROHEAL Alternating Pressure Mattress System w/Digital Pump and Cell-On-Cell Support Base 36"x84"x8" (PH-84600DX-84)
- RIGHTLINE GEAR Mid Size Truck Bed Air Mattress (RI375869)
- PROHEAL True Low Air Loss Mattress System w/ Alternating Pressure and Pulsation 54"x80"x8" (PH-81090-54)
- RIGHTLINE GEAR Rightline Gear RLG110M60 Mid Size Truck Bed Air Mattress (RLG110M60)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- Serenelife Medical Beds, Stretchers & Cots