Shop All Trampolines
Serenelife
Home Backyard Sports Trampoline - Large Outdoor Jumping Fun Trampoline for Kids / Children, Safety N
Mfr # SLTRA8BL.5
Zoro # G401902115
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Serenelife
- MFR # SLTRA8BL.5
- Zoro # G401902115
- UPC # 842893138909
- Country of Origin China
- Category Trampolines
Description
Features: - Outdoor Jumping Trampoline - Backyard Home Sports Trampoline Style - Large Wide-Diameter Jumping Surface - Perfect for Kids, Children, Teens & Young Adults - Tall Protective Safety Net Cage Enclosure System - Waterproof Rated & Weather-Resistant Design - Reinforced Bouncy Jumping Mat Surface - Rugged & Durable Leg Base Frame Construction - Stable Platform Base for Driveway and Grass Placement - Family Fun, Recommended for Ages 6+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Outdoor Trampoline - Safety Net Enclosure - Trampoline Jumping Mat - Installation Hardware Technical Specs: - Trampoline Style: Outdoor, Safety Net - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Trampoline Height (from Floor): 23.2” -inches - Jumping Mat Diameter Size: 80.1’’ -inches - Total Weight Support: 264 lbs. - Total Assembled Trampoline Size (L x W x H): 96’’ x 96’’ x 94.1’’ – inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X12)
- NATRIA Neem Oil Rtu 24Oz (706250A)
- MTD Switch-Neutral (925-04165)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 20" (203RNDD009)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- Serenelife Trampolines